Zoro Homepage

Workstation Desk Workstation, 9 ft. W X Hardwood, Maple

  • Mfr # DT-9JAD

  • Zoro # G0369061


product price: $3,480.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Type
Workstation Desk
Overall Width
9 ft.
Color
Maple
Material
Hardwood
Color Top
Maple
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DT-9JAD
Zoro #
G0369061
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
9 ft.
Width
9'

Details

Type
Workstation Desk
Item
Workstation
Color
Maple
Material
Hardwood
Color Top
Maple
Series
Dura Tech
Top Material
Hardwood

Description

Workstation,9 ft. Desk Height

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.