Workstation Desk Workstation, 9 ft. W X Hardwood, Maple
Mfr # DTL-9AUA-Z
Zoro # G0370312
product price: $4,604.99
/eaKey Features
Type
Workstation Desk
Overall Width
9 ft.
Color
Maple
Material
Hardwood
Top Material
Hardwood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DTL-9AUA-Z
Zoro #
G0370312
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
9 ft.
Width
9'
Details
Type
Workstation Desk
Item
Workstation
Color
Maple
Material
Hardwood
Top Material
Hardwood
Series
Dura Tech
Color Top
Maple
Description
Workstation,9 ft. Lab Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.