
Fertilizer Slow-Release Nitrogen Lawn Fertilizer For All Grasses 1000 sq ft
Mfr # GE632#15
Zoro # G116138991
product price: $17.99
/ea
Sold in multiples of 2 for $35.98
Key Features
Height
12 in
Length
6 in
For Use With
Lawn Fertilizer - Dry Ba
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GE632#15
Zoro #
G116138991
UPC #
898887000011
Country of Origin
United States
Dimensions
Height
12 in
Length
6 in
Width
17 in
Details
For Use With
Lawn Fertilizer - Dry Ba
Item
Fertilizers
Description
Grass Type: All Grasses, Organic: Yes, Packaging Type: Bagged, Product Form: Granules, Product Type: Lawn Fertilizer, Sub Brand: Fertilizer, Suitable for Vegetables: Yes, Brand Name: GreenEdge, Water Soluble: Yes, Container Size: 15, Coverage Area: 1000,
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.