Fertilizer Slow-Release Nitrogen Lawn Fertilizer For All Grasses 3000 sq ft

  • Mfr # GE620#40

  • Zoro # G016139036


product price: $31.35
/ea

Key Features

For Use With
Lawn Fertilizer - Dry Ba
Height
16 in
Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GE620#40
Zoro #
G016139036
UPC #
898887000028
Country of Origin
United States

Dimensions

Height
16 in
Length
5 in
Width
24 in

Details

For Use With
Lawn Fertilizer - Dry Ba
Item
Fertilizers

Description

Grass Type: All Grasses, Organic: Yes, Packaging Type: Bagged, Product Form: Granules, Product Type: Lawn Fertilizer, Sub Brand: Fertilizer, Suitable for Vegetables: Yes, Brand Name: GreenEdge, Water Soluble: Yes, Container Size: 40, Coverage Area: 3000,

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.