This item is Discontinued.

Greenfield Products Greenfield Products 515B 15 lbs Vinyl Coated Mushroom Anchor - Black 3003.3582

This item is Discontinued.

Greenfield Products

Greenfield Products 515B 15 lbs Vinyl Coated Mushroom Anchor - Black (Discontinued)

Mfr # 3003.3582
Zoro # G304020763
UPC # 25552515017
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3003.3582
Zoro #
G304020763
UPC #
25552515017
Country of Origin
China

Description

Recommended in soft conditions and for light duty. Meets basics anchor requirements and stores easily. Mushroom anchors perform well for small craft, personal watercraft (pwc), canoes or kayaks. Also perfect as a drag anchor for fishing in current, or for holding small buoys and markers. Designed for boats under 12'.

Features
  • A wide area mushroom cup with three drainage holes that provides excellent holding power
  • Primarily a fishing anchor for lighter boats
Specifications
  • Color: Black
  • Boat size: Up to 12 ft.
  • Finish: Vinyl coating
  • Dimensions: 7.25 H x 7 W x 7 L in.
  • Weight: 15 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.