This item is Discontinued.

Greenfield Products Greenfield Products 520-R 20 lbs Vinyl Coated River Anchor - Royal Blue 3003.3738

This item is Discontinued.

Greenfield Products

Greenfield Products 520-R 20 lbs Vinyl Coated River Anchor - Royal Blue (Discontinued)

Mfr # 3003.3738
Zoro # G604020579
UPC # 25552520035
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3003.3738
Zoro #
G604020579
UPC #
25552520035
Country of Origin
China

Description

Tri-fluke cast iron design recommended in soft/moderate conditions and for medium duty. The tri-fluke design of the river anchor allows flukes to penetrate in soft and moderate conditions and engage rocks and structure in rivers and current. The river anchor is a great all-purpose anchor for lighter craft, or a great second anchor. Designed to hold boats under 26'.

Features
  • Especially designed for river and mud bottom lakes
  • Great for pontoon and bass boats
  • Heavy mar resistant plastisol coating
Specifications
  • Color: Royal blue
  • Boat size: Up to 12 ft.
  • Finish: Vinyl coating
  • Dimensions: 8 H x 12 W x 12 L in.
  • Weight: 20 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.