#10-24 A1 380 TWO-PC DIE
- Mfr # 423061
- Zoro # G723505872
product price:Â
$
61.89
/ea
Key Features
Type
Two-Piece Die Assembly
Application
General Purpose
Thread Length
0.88 in
Cutting Direction
Right Hand
Thread Size
#10-24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 423061
- Zoro #
- G723505872
- UPC #
- 93367001018
- Country of Origin
- United States
- Type
- Two-Piece Die Assembly
- Application
- General Purpose
- Cutting Direction
- Right Hand
- System of Measurement
- Inch
- Material
- Carbon Steel
- Finish
- Bright
- Thread Type
- UNC
Dimensions
- Thread Length
- 0.88 in
- Thread Size
- #10-24
Description
Little Giant Two-Piece Die System Die
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.