1/2-20 #5 1386 TWO-PC ASSM
- Mfr # 423046
- Zoro # G823506328
product price:Â
$
180.99
/ea
Free Shipping & Returns
Key Features
Thread Length
0.88 in
Material
Carbon Steel
Cutting Direction
Right Hand
System of Measurement
Inch
Application
General Purpose
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 423046
- Zoro #
- G823506328
- UPC #
- 93367000967
- Country of Origin
- United States
Dimensions
- Thread Length
- 0.88 in
- Diameter
- 2-3/4 in
- Thread Size
- 1/2"-20
Details
- Material
- Carbon Steel
- Cutting Direction
- Right Hand
- System of Measurement
- Inch
- Application
- General Purpose
- Type
- Two-Piece Die Assembly
- Finish
- Bright
Description
Little Giant Two-Piece Die System Complete Assembly
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.