1/2-20 #5 380 TWO-PC DIE
- Mfr # 423078
- Zoro # G023507163
product price:Â
$
81.39
/ea
Key Features
Thread Size
1/2"-20
Material
Carbon Steel
Thread Length
1 in
Cutting Direction
Right Hand
Application
General Purpose
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 423078
- Zoro #
- G023507163
- UPC #
- 662355430781
- Country of Origin
- United States
Dimensions
- Thread Size
- 1/2"-20
- Thread Length
- 1 in
Details
- Material
- Carbon Steel
- Cutting Direction
- Right Hand
- Application
- General Purpose
- Thread Type
- UNF
- Finish
- Bright
- System of Measurement
- Inch
- Type
- Two-Piece Die Assembly
Description
Little Giant Two-Piece Die System Die
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.