Shop GREENFIELD THREADING
See all product information
Create Account
1/4-20 UNC H2 BRT 2 FLT SPR PT TAP BOT
- Mfr # 173028
- Zoro # G623505996
product price:Â
$
12.89
/ea
Key Features
Shank Type
Straight Shank with Square
Standards
USCTI Table 302
Tap Finish
Bright
Number of Flutes
2
Depth of Cut
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 173028
- Zoro #
- G623505996
- UPC #
- 93367009427
- Country of Origin
- United States
- Shank Type
- Straight Shank with Square
- Standards
- USCTI Table 302
- Tap Finish
- Bright
- Number of Flutes
- 2
- Application
- General Purpose
- Tap Material
- High Speed Steel
- Tap Chamfer
- Bottoming
- Flute Type
- Straight Flute
- Cutting Direction
- Right Hand
- System of Measurement
- Inch
- Hole Type
- Through Hole
- Tap Thread Type
- UNC
Dimensions
- Depth of Cut
- 2 in
- Thread Length
- 1 in
- Tap Thread Size
- 1/4"-20
- Overall Length
- 2-1/2 in
- Pitch Diameter Limit
- H2
Description
Spiral Point Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.