18PC 303 BRT DRILL & PLUG HAND TAP SET
- Mfr # 330001
- Zoro # G723506053
product price:Â
$
212.99
/ea
Free Shipping & Returns
Key Features
Tap Material
High Speed Steel
Thread Length
3/4 in
Tap Finish
Bright
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 330001
- Zoro #
- G723506053
- UPC #
- 93367011581
- Country of Origin
- United States
Dimensions
- Thread Length
- 3/4 in
Details
- Tap Material
- High Speed Steel
- Item
- Tap & Drill
- Tap Finish
- Bright
Description
Jobber Drill and Plug Hand Tap Set
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.