1IN-12 #5 1386 TWO-PC ASSM
- Mfr # 423056
- Zoro # G123506974
product price:Â
$
240.99
/ea
Free Shipping & Returns
Key Features
Application
General Purpose
Finish
Bright
Diameter
2-3/4 in
Thread Length
1.44 in
Thread Size
#1-12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 423056
- Zoro #
- G123506974
- UPC #
- 662355423561
- Country of Origin
- United States
Dimensions
- Diameter
- 2-3/4 in
- Thread Length
- 1.44 in
- Thread Size
- #1-12
Details
- Application
- General Purpose
- Finish
- Bright
- Cutting Direction
- Right Hand
- Material
- Carbon Steel
- Type
- Two-Piece Die Assembly
- System of Measurement
- Inch
Description
Little Giant Two-Piece Die System Complete Assembly
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.