Shop GREENFIELD THREADING
See all product information
Create Account
1IN-14 #5 1386 TWO-PC ASSM
- Mfr # 423057
- Zoro # G523506826
product price:Â
$
222.99
/ea
Free Shipping & Returns
Key Features
Type
Two-Piece Die Assembly
Cutting Direction
Right Hand
Thread Size
#1-14
Application
General Purpose
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 423057
- Zoro #
- G523506826
- UPC #
- 93367001001
- Country of Origin
- United States
Dimensions
- Thread Size
- #1-14
- Diameter
- 2-3/4 in
- Thread Length
- 1.44 in
Details
- Type
- Two-Piece Die Assembly
- Cutting Direction
- Right Hand
- Application
- General Purpose
- System of Measurement
- Inch
- Material
- Carbon Steel
- Finish
- Bright
Description
Little Giant Two-Piece Die System Complete Assembly
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.