23PC 511 NC PLG TAP&QS DIE SET
- Mfr # 423161
- Zoro # G023506685
product price:Â
$
3,294.99
/ea
Free Shipping & Returns
Key Features
Thread Length
1.66 in
Tap Finish
Bright
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 423161
- Zoro #
- G023506685
- UPC #
- 93367001285
- Country of Origin
- India
Dimensions
- Thread Length
- 1.66 in
Details
- Item
- Set
- Tap Finish
- Bright
Description
Little Giant Tap & Quick-Set Two-Piece Die Set w/ Collets
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.