Shop GREENFIELD THREADING
See all product information
Create Account
300 #8 STRAIGHT TAP WRENCH
- Mfr # 420977
- Zoro # G523507410
product price:Â
$
318.99
/ea
Free Shipping & Returns
Key Features
Thread Length
2.22 in
Finish
Black Oxide
Overall Length
40 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 420977
- Zoro #
- G523507410
- UPC #
- 662355209776
- Country of Origin
- India
- Finish
- Black Oxide
- Item
- Wrench
Dimensions
- Thread Length
- 2.22 in
- Overall Length
- 40 in
Description
Standard Straight Handle Tap Wrench
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.