Shop GREENFIELD THREADING
See all product information
Create Account
330 T16 T-HNDL TAP WRENCH-LONG
- Mfr # 423017
- Zoro # G023505855
product price:Â
$
55.49
/ea
Key Features
Thread Length
0.437 in
Overall Length
8-3/4 in
Finish
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 423017
- Zoro #
- G023505855
- UPC #
- 93367000820
- Country of Origin
- India
- Item
- Wrench
- Finish
- Black Oxide
Dimensions
- Thread Length
- 0.437 in
- Overall Length
- 8-3/4 in
Description
Long Shank T-Handle Tap Wrench
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.