Shop GREENFIELD THREADING
See all product information
Create Account
330 T17 T-HNDL TAP WRENCH-LONG
- Mfr # 423018
- Zoro # G923506426
product price:Â
$
63.75
/ea
Key Features
Overall Length
9 in
Thread Length
0.437 in
Finish
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 423018
- Zoro #
- G923506426
- UPC #
- 93367000837
- Country of Origin
- India
- Item
- Wrench
- Finish
- Black Oxide
Dimensions
- Overall Length
- 9 in
- Thread Length
- 0.437 in
Description
Long Shank T-Handle Tap Wrench
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.