Shop GREENFIELD THREADING
See all product information
Create Account
#5 1385 TWO-PC COLLET 3/4
- Mfr # 423118
- Zoro # G223507048
product price:Â
$
78.29
/ea
Key Features
Type
Two-Piece Die Assembly
Finish
Bright
Material
Carbon Steel
Diameter
2-3/4 in
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 423118
- Zoro #
- G223507048
- UPC #
- 662355423189
- Country of Origin
- United States
Dimensions
- Diameter
- 2-3/4 in
- Thread Size
- M20
- Thread Length
- 2 in
Details
- Type
- Two-Piece Die Assembly
- Finish
- Bright
- Material
- Carbon Steel
- Cutting Direction
- Right Hand
- Application
- General Purpose
Description
Little Giant Two-Piece Die System Collet Assembly
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.