Shop GREENFIELD THREADING
See all product information
Create Account
7/16-14 UNC 3FL H11 SPPT PLUG HSS SO
- Mfr # 313561
- Zoro # G823506199
product price:Â
$
18.55
/ea
Key Features
Tap Thread Type
UNC
Tap Chamfer
Plug
Tap Material
High Speed Steel
Standards
USCTI Table 302
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 313561
- Zoro #
- G823506199
- UPC #
- 93428135614
- Country of Origin
- United States
- Tap Thread Type
- UNC
- Tap Chamfer
- Plug
- Tap Material
- High Speed Steel
- Standards
- USCTI Table 302
- System of Measurement
- Inch
- Flute Type
- Straight Flute
- Number of Flutes
- 3
- Tap Finish
- Black Oxide
- Cutting Direction
- Right Hand
- Shank Type
- Straight Shank with Square
Dimensions
- Thread Length
- 1.44 in
- Pitch Diameter Limit
- H11
- Tap Thread Size
- 7/16"-14
- Overall Length
- 3.156 in
Description
Spiral Point Plug Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.