7/16-20 1, 5 380 TWO-PC DIE
- Mfr # 423074
- Zoro # G923506235
product price:Â
$
63.75
/ea
Key Features
Material
Carbon Steel
Finish
Bright
Application
General Purpose
Cutting Direction
Right Hand
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 423074
- Zoro #
- G923506235
- UPC #
- 662355423745
- Country of Origin
- United States
Dimensions
- Thread Size
- 7/16"-20
- Thread Length
- 0.94 in
Details
- Material
- Carbon Steel
- Finish
- Bright
- Application
- General Purpose
- Cutting Direction
- Right Hand
- System of Measurement
- Inch
- Pipe Thread Type
- UNF
- Type
- Two-Piece Die Assembly
Description
Little Giant Two-Piece Die System Die
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.