7/8-14 #5 380 TWO-PC DIE
- Mfr # 423086
- Zoro # G123506714
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Thread Size
7/8"-14
Thread Type
UNF
Cutting Direction
Right Hand
Material
Carbon Steel
Thread Length
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 423086
- Zoro #
- G123506714
- UPC #
- 662355423868
- Country of Origin
- United States
Dimensions
- Thread Size
- 7/8"-14
- Thread Length
- 1 in
Details
- Thread Type
- UNF
- Cutting Direction
- Right Hand
- Material
- Carbon Steel
- System of Measurement
- Inch
- Type
- Two-Piece Die Assembly
- Finish
- Bright
- Application
- General Purpose
Description
Little Giant Two-Piece Die System Die
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.