Shop GREENFIELD THREADING
See all product information
Create Account
9/16-12 H2 4FL HTGP PLUG HAND TAP
- Mfr # 172996
- Zoro # G223505846
product price:Â
$
35.99
/ea
Key Features
Hole Type
Through or Blind Hole
System of Measurement
Inch
Standards
USCTI Table 302
Overall Length
3.59 in
Shank Type
Straight Shank with Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 172996
- Zoro #
- G223505846
- UPC #
- 93367011963
- Country of Origin
- United States
Dimensions
- Overall Length
- 3.59 in
- Thread Length
- 0.88 in
- Tap Thread Size
- 9/16"-12
- Pitch Diameter Limit
- H2
- Depth of Cut
- 2 in
Details
- Hole Type
- Through or Blind Hole
- System of Measurement
- Inch
- Standards
- USCTI Table 302
- Shank Type
- Straight Shank with Square
- Tap Material
- High Speed Steel
- Tap Finish
- Bright
- Flute Type
- Straight Flute
- Tap Chamfer
- Plug
- Cutting Direction
- Right Hand
- Number of Flutes
- 4
- Tap Thread Type
- UNC
- Application
- General Purpose
- Item
- Hand Taps
Description
Straight Flute Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.