Shop GREENFIELD THREADING
See all product information
Create Account
A1 1384 TWO-PC GUIDE 1/4
- Mfr # 423133
- Zoro # G023506999
product price:Â
$
46.15
/ea
Key Features
Type
Two-Piece Die Assembly
Application
General Purpose
Thread Length
0.88 in
Finish
Bright
Thread Size
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 423133
- Zoro #
- G023506999
- UPC #
- 662355431337
- Country of Origin
- United States
Dimensions
- Thread Length
- 0.88 in
- Thread Size
- 1/4 in
Details
- Type
- Two-Piece Die Assembly
- Application
- General Purpose
- Finish
- Bright
- Material
- Carbon Steel
- Cutting Direction
- Right Hand
Description
Little Giant Two-Piece Die System Guide
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.