Shop GREENFIELD THREADING
See all product information
Create Account
NO 15 VT SCREW EXTRACTOR SET
- Mfr # 422006
- Zoro # G623506078
product price:Â
$
33.95
/ea
Key Features
Finish
Bright
Thread Length
0.56 in
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 422006
- Zoro #
- G623506078
- UPC #
- 662355422069
- Country of Origin
- United States
- Finish
- Bright
- Item
- Set
- Material
- Carbon Steel
Dimensions
- Thread Length
- 0.56 in
Description
Screw Extractor Set
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.