Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, #12-28, Plug, 4 Flutes, UNF

  • Mfr # 302591

  • Zoro # G4350053


product price: $8.45
/ea

Key Features

Shank Dia.
0.220"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
#12
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
302591
Zoro #
G4350053
UPC #
662355153918
Country of Origin
United States

Dimensions

Shank Dia.
0.220"
Tap Size
#12
Tap Dimension Type
Inch
Overall Length
2-3/8"
Pitch Diameter Limit
H3
Tap Thread Size
#12-28
Thread Length
1/2"
55% Thread Drill Size
#12
Shank Length
1 13/32 in
Thread Size
#12-28
75% Thread Drill Size
4.60 mm
65% Thread Drill Size
#13
Tap Length Standard
USCTI
Square Size
0.1650 in
Size
#12

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
List Number
HTGP
Tap Grouping
Tap
Tap Finish
Bright
Number of Pieces
1
Standards
USCTI Table 302A
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Series
HTGP
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Tap Shank Standard
USCTI
Threads per Inch
28
Spiral Direction
Neutral
Extended Neck
Yes
Class of Fit
2B
Shank Type - Machining
Straight
Measurement System
Pipe
Primary Material Application ISO Code
K, M, N, P
Thread Standard
UNF
Thread Limit
H3
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #12-28, UNF, Plug, Overall Length 2.38 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.94 in, 75 Percent Thread Drill Size 4.60 mm, Thread Limit H3, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.