Zoro Homepage

Auto Or Manual On/Auto Off 120/277Vac

  • Mfr # OSW-P-0451-MV-V

  • Zoro # G1215419


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Height
4.5 Inches
Width
2.25 Inches
Length
2.25 Inches
Mounting
Surface Mount
Voltage Rating
120-277V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OSW-P-0451-MV-V
Zoro #
G1215419
UPC #
-
Country of Origin
Malaysia

Dimensions

Height
4.5 Inches
Width
2.25 Inches
Length
2.25 Inches

Details

Item
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Mounting
Surface Mount
Voltage Rating
120-277V

Description

A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.