Zoro Homepage

Ceiling Dt 1000 Sq Ft

  • Mfr # OAC-DT-1000

  • Zoro # G1216365


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Width
2.625 Inches
Height
6.813 Inches
Amperage Rating
25mA
Voltage Rating
10-30VDC
Length
5.0 Inches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OAC-DT-1000
Zoro #
G1216365
UPC #
-
Country of Origin
Malaysia

Dimensions

Width
2.625 Inches
Height
6.813 Inches
Length
5.0 Inches

Details

Item
Dimmer Occupancy Sensor
Amperage Rating
25mA
Voltage Rating
10-30VDC
Installation Location
Ceiling Mount

Description

A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.