Ceiling Vacancy Dt W/Bas 500 Sq Ft
Mfr # VAC-DT-0501-R
Zoro # G1216295
product price: $158.99
/ea
Free Shipping & Returns
Key Features
Width
2.625 Inches
Height
6.813 Inches
Length
5.0 Inches
Voltage Rating
120-347V
Installation Location
Ceiling Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VAC-DT-0501-R
Zoro #
G1216295
UPC #
80083702138
Country of Origin
Malaysia
Dimensions
Width
2.625 Inches
Height
6.813 Inches
Length
5.0 Inches
Details
Item
Dimmer Occupancy Sensor
Voltage Rating
120-347V
Installation Location
Ceiling Mount
Sensor Operation
Vacancy
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.