Zoro Homepage

Decorator Dimmer, All-Load-W, V, A

  • Mfr # WBSD-DEC-C1

  • Zoro # G1217099


product price: $36.99
/ea

Key Features

Lamp Type
LED/CFL, Incandescent, Halogen, Dimmable Fluorescent
Voltage Rating
120V
Wattage
300W/600W
Amperage Rating
5 at (120V)
Width
2.8 Inches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WBSD-DEC-C1
Zoro #
G1217099
UPC #
-
Country of Origin
China

Dimensions

Width
2.8 Inches
Length
3.25 Inches
Height
4.9 Inches

Details

Item
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Lamp Type
LED/CFL, Incandescent, Halogen, Dimmable Fluorescent
Voltage Rating
120V
Wattage
300W/600W
Amperage Rating
5 at (120V)
Mounting
Wall Switch

Description

A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.