Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Neoswitch Vacancy Dt No Neutral White

  • Mfr # VNW-D-1001-MV-W

  • Zoro # G1224774


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Width
3.25 Inches
Height
3.0 Inches
Amperage Rating
9.747 at (277V)
Length
5.0 Inches
Voltage Rating
120 / 277V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VNW-D-1001-MV-W
Zoro #
G1224774
UPC #
-
Country of Origin
Malaysia

Dimensions

Width
3.25 Inches
Height
3.0 Inches
Length
5.0 Inches

Details

Item
Dimmer Occupancy Sensor
Amperage Rating
9.747 at (277V)
Voltage Rating
120 / 277V
Wattage
800W/1200W/2700W
Installation Location
Wall Mount
Lighting Technology
Compact Fluorescent, Incandescent
Sensor Operation
Vacancy

Description

A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.