Zoro Homepage

Occ Sensor Dimmer 0-10V, Multi Volt, Bk

  • Mfr # OSW-P-010-BK

  • Zoro # G1225298


product price: $94.59
/ea
Free Shipping & Returns

Key Features

Height
4.313 Inches
Width
2.25 Inches
Wattage
1200W/2200W
Length
3.0 Inches
Voltage Rating
120-277V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OSW-P-010-BK
Zoro #
G1225298
UPC #
-
Country of Origin
United States

Dimensions

Height
4.313 Inches
Width
2.25 Inches
Length
3.0 Inches

Details

Item
Dimmer Occupancy Sensor
Wattage
1200W/2200W
Voltage Rating
120-277V
Amperage Rating
9.747 at (277V)
Lighting Technology
Compact Fluorescent, Incandescent
Installation Location
Wall Mount

Description

A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.