Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pir Ceiling 500 Sqft 120-347V

  • Mfr # OAC-P-0500-MV

  • Zoro # G1226619


product price: $194.00
/ea
Free Shipping & Returns

Key Features

Width
5.0 Inches
Height
6.701 Inches
Voltage Rating
120-347V
Wattage
1500W
Length
2.5 Inches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OAC-P-0500-MV
Zoro #
G1226619
UPC #
-
Country of Origin
Malaysia

Dimensions

Width
5.0 Inches
Height
6.701 Inches
Length
2.5 Inches

Details

Item
Dimmer Occupancy Sensor
Voltage Rating
120-347V
Wattage
1500W
Installation Location
Ceiling Mount
Lighting Technology
Fluorescent, Incandescent

Description

A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.