Zoro Homepage

Pir Wall Switch 120/277V Auto/Man La

  • Mfr # OSW-P-1001-MV-LA

  • Zoro # G1226716


product price: $71.49
/ea

Key Features

Width
3.0 Inches
Height
2.2 Inches
Length
4.6 Inches
Voltage Rating
120 / 277V
Wattage
1800W/2200W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OSW-P-1001-MV-LA
Zoro #
G1226716
UPC #
-
Country of Origin
China

Dimensions

Width
3.0 Inches
Height
2.2 Inches
Length
4.6 Inches

Details

Item
Dimmer Occupancy Sensor
Voltage Rating
120 / 277V
Wattage
1800W/2200W
Installation Location
Wall Mount

Description

A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.