Zoro Homepage

Pir Wall Switch 120V Man V

  • Mfr # VSW-P-0801-120-V

  • Zoro # G1226743


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Height
5.0 Inches
Width
3.3 Inches
Wattage
600W
Voltage Rating
120V
Length
2.8 Inches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VSW-P-0801-120-V
Zoro #
G1226743
UPC #
-
Country of Origin
China

Dimensions

Height
5.0 Inches
Width
3.3 Inches
Length
2.8 Inches

Details

Item
Dimmer Occupancy Sensor
Wattage
600W
Voltage Rating
120V

Description

A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.