Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rc, Individual Dimmers White

  • Mfr # RC-6TSB-ZAD-W

  • Zoro # G1227608


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Height
5.0 Inches
Width
2.75 Inches
Mounting
Wall Switch
Length
3.25 Inches
Voltage Rating
24VDC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RC-6TSB-ZAD-W
Zoro #
G1227608
UPC #
-
Country of Origin
United States

Dimensions

Height
5.0 Inches
Width
2.75 Inches
Length
3.25 Inches

Details

Item
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Mounting
Wall Switch
Voltage Rating
24VDC

Description

A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.