Zoro Homepage

Switchpack, Heavy Duty, 120/277V

  • Mfr # SP20-MV

  • Zoro # G1232359


product price: $46.19
/ea

Key Features

Width
5.0 Inches
Height
3.0 Inches
Voltage Rating
120/277V
Wattage
2400 W-5400 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP20-MV
Zoro #
G1232359
UPC #
-
Country of Origin
Malaysia

Dimensions

Length
2.375 Inches
Width
5.0 Inches
Height
3.0 Inches

Details

Item
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Voltage Rating
120/277V
Wattage
2400 W-5400 W

Description

A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.