Wall/Corner Pir W/Bas 90 Linear Ft
Mfr # OAWC-P-009L-H-R
Zoro # G1233567
product price: $56.89
/eaKey Features
Height
3.2 Inches
Width
5.7 Inches
Voltage Rating
0-30 V
Length
6.8 Inches
Installation Location
Wall Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OAWC-P-009L-H-R
Zoro #
G1233567
UPC #
-
Country of Origin
United States
Dimensions
Height
3.2 Inches
Width
5.7 Inches
Length
6.8 Inches
Details
Item
Dimmer Occupancy Sensor
Voltage Rating
0-30 V
Installation Location
Wall Mount
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.