Zoro Homepage

10 in. Easy Push Light Stakes

  • Mfr # GR1609684

  • Zoro # G103738272


product price: $31.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR1609684
Zoro #
G103738272
UPC #
780997941264
Country of Origin
China

Description

Features
  • Easy Push Light Stakes
  • Commercial grade light stakes make it easy to light up driveways, sidewalks, & landscaped areas
  • Easy to use and install
  • Advanced bulb gripper is designed to hold bulbs accurately straight
Specifications
  • Size: 10 in.
  • Weight: 0.98 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.