Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 ft x 18 ft Tarp, Blue

  • Mfr # GR2529317

  • Zoro # G609099990


product price: $27.79
/ea

Key Features

Color
Blue
Tarp Finished Length
12 ft
Tarp Finished Width
18 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GR2529317
Zoro #
G609099990
UPC #
745704235371
Country of Origin
China

Dimensions

Finished Size
12 ft x 18 ft
Tarp Finished Length
12 ft
Tarp Finished Width
18 ft

Details

Color
Blue
Item
Tarp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.