Zoro Homepage

17.5 x 15 in. Quik Fold Portable Resin Side Table - Gray

  • Mfr # GR843753

  • Zoro # G603977706


product price: $52.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR843753
Zoro #
G603977706
UPC #
753153407591
Country of Origin
China

Description

A lush and green garden is a thing of beauty. A well trimmed lawn or garden is a pleasure to behold. Check out our high quality garden supplies which are highly durable and stable.

Features
  • Opens and closes with ease for carrying and storing
  • Designed for durability with comfort
  • Easy to use
Specifications
  • Color: Gray
  • Table Top Size: 17.5 x 15 in.
  • Height: 20 in.
  • Country of Origin: USA
  • Weight: 13.92 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.