Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

36in. x 100ft. Galvanized Welded Mesh Fence

  • Mfr # GR336001

  • Zoro # G503739220


product price: $192.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR336001
Zoro #
G503739220
UPC #
661541482658
Country of Origin
China

Description

  • Galvanized before welding
  • High quality, galvanized steel, with welded cross wires for added strength
  • All cross wires are trimmed flush for smooth uniformed edges, allowing for easy installation
  • 14 gauge steel
  • 4" x 2" mesh
  • 36" x 100' roll
  • Length: 14.17
  • Width: 37
  • Height: 14.17
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.