Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CM8-8 8 in. Cork Mat

  • Mfr # GR819018

  • Zoro # G603796321


product price: $28.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR819018
Zoro #
G603796321
UPC #
753153206279
Country of Origin
China

Description

Features
  • Made of genuine cork with laminate backing.
  • Protects tables, floors, carpets.
  • Size - 8 in.
  • Item weight - 0.39 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.