Zoro Homepage

N101-121 4.25 in. Satin Black Automatic Gate Latch

  • Mfr # GR600020

  • Zoro # G603977669


product price: $30.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR600020
Zoro #
G603977669
UPC #
723902305133
Country of Origin
China

Description

Features
  • 4.25 in. Satin Black Automatic Gate Latch With Screws.
  • Can be used on outswinging or inswinging gates and doors.
  • Designed for flush mounted applications.
  • For use on gates and doors.
  • Dimension - 4.6 L x 4 W x 1.5 H in.
  • Item Weight - 0.5 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.