Zoro Homepage

N103-259 3.25 Zinc Double Hinge Safety Hasp

  • Mfr # GR567709

  • Zoro # G403897051


product price: $18.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR567709
Zoro #
G403897051
UPC #
723902301081
Country of Origin
China

Description

Features
  • Double Hinge Safety Hasp.
  • Size - 3.25 in.
  • Material - Zinc.
  • Dimension - 5.5 x 2.6 x 1 in.
  • Item Weight - 0.38 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.