N117-564 42 in. Screen Door Turnbuckle With Screws; Zinc

  • Mfr # GR567753

  • Zoro # G103977381


product price:  $33.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GR567753
Zoro #
G103977381
UPC #
723902303108
Country of Origin
China

Description

Features
  • Screen Door Turnbuckle With Screws.
  • Material - Zinc.
  • Size - 42 in.
  • Dimension - 22.3 x 1.9 x 0.4 in.
  • Item Weight - 0.34 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.