Zoro Homepage

N178-350 Satin Black Push Button Door Latch

  • Mfr # GR585260

  • Zoro # G304030878


product price: $29.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR585260
Zoro #
G304030878
UPC #
723902304495
Country of Origin
China

Description

Features
  • Satin black push button door latch, For wood or metal screen & storm doors with 1-1/4 in.
  • Hole Spacing will fit doors up to 2 in. thick.
  • Use pan machine screws 8-32 x 2-3/8 in.
  • 1 Piece shaft provides firm push button action.
  • Offers anti lockout design.
  • Inside latch has exclusive double lock deadbolt security.
  • Dimension - 0.74 x 3.72 x 2.4 in.
  • Item Weight - 0.55 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.