Zoro Homepage

N241-190 3.5 in. Black Square Door Hinge

  • Mfr # GR698323

  • Zoro # G303977051


product price: $33.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR698323
Zoro #
G303977051
UPC #
723902302590
Country of Origin
China

Description

Features
  • Square Corner Full Mortise Door Hinge With Screws.
  • Size - 3.5 x 3.5 in.
  • Color - Black.
  • Safe Working Load 50 lbs.
  • Dimension - 0.75 x 5.5 x 6.5 in.
  • Item Weight - 0.51 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.