Zoro Homepage

N273-912 3.5 in. Tight Surface Hinge

  • Mfr # GR843983

  • Zoro # G215820223


product price: $25.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR843983
Zoro #
G215820223
UPC #
753153418696
Country of Origin
China

Description

Features -Tight Non-Removable Surface Pin Door Hinge Weldable. -Designed For Surface Application By Welding On Metal. -Tight Pin For More Secure Applications. -Non-Swaged Hinge For Surface Application By Welding. -Safe Working Load 70 lbs. -Size - 3.5 in. -Material - Plain Steel. -Dimension - 2.03 x 3.67 x 0.53 in. -Item Weight - 0.58 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.