Zoro Homepage

N279-794 Touch N Hold Door Closer; White

  • Mfr # GR567757

  • Zoro # G103977671


product price: $58.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR567757
Zoro #
G103977671
UPC #
723902303306
Country of Origin
China

Description

Features
  • Touch N Hold Door Closer.
  • Finish - White.
  • Easy Push Button Operation.
  • Effortlessly Holds Door Open.
  • Simple Auto Release.
  • Dimension - 1.5 x 3.94 x 4 in.
  • Item Weight - 1.38 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.