Zoro Homepage

N342-568 3.5 in. White Gate Hinge

  • Mfr # GR865770

  • Zoro # G004031083


product price: $52.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR865770
Zoro #
G004031083
UPC #
753153418580
Country of Origin
China

Description

Features
  • White Gate Hinge.
  • Size - 3.5 in.
  • Rust Resistant, Vinyl Safe, ACC Safe.
  • Safe For Use With Premium Woods Like Cedar & Redwood.
  • Can Be Padlocked For Added Security.
  • Extruded Aluminum Construction.
  • Patented Bearing Design Eliminates Metal To Metal Contact For Smooth.
  • Quiet Operation.
  • Accommodates 2 x 3 Vinyl Gate Construction.
  • Dimension - 0.69 x 6.75 x 7.75 in.
  • Item Weight - 0.63 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.